Learn More
Youngstown Barrel & Drum Pailsaver Dust Caps

Description
Specifications
Specifications
| Color | Clear |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 18.93 L |
| Material | LDPE |
| Type | Dust Cap |
| For Use With (Application) | Cover pail |
| For Use With (Equipment) | 5 gal. pail |
| Packaging Quantity | 100/Pk. |
| Thickness | 4 mil |
| Diameter (English) | 20 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.