Learn More
Youngstown Barrel & Drum Track Pan Options

Description
Specifications
Specifications
| Type | Rebar Fasteners with Protective Caps |
| For Use With (Application) | Used to secure side pan in place |
| For Use With (Equipment) | Railroad spill containment track pan |
| Includes | Protective cap |
| Packaging Quantity | 20/Pk. |
| Weight (English) | 30 lb. |
| Weight (Metric) | 13.61 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.