Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Plastic Open Head Pails with Long Skirt Lids Red
SDP

Catalog No. 18120248
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Includes:
Long Skirt Lid
Short Skirt Lid with Gasket
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes
18-120-248 Yellow Long Skirt Lid
19-120-022 Green Long Skirt Lid
19-120-020 Red Long Skirt Lid
19-120-021 Blue Long Skirt Lid
18-941 White Short Skirt Lid with Gasket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 18-120-248 Supplier Youngstown Barrel & Drum Supplier No. 2385
This item is not returnable. View return policy

Store materials in color-coded pails

5 Gallon Plastic Open Head Pails. Yellow. Transport and store materials in color-coded pails. Non-UN rated. ID 11 1/4 in.. OD 12 in. approx 15 in. Ht. 3 lbs.

Specifications

Product Type Open Head Pail
Closure Type Long Skirt Lid
Capacity (English) 5 gal.
Capacity (Metric) 18.92 L
Color Yellow
For Use With (Application) For Moving and Color-coded Storage
Material Plastic
Freight Class 92.5 for qty. 168
Head Style Open
Includes Long Skirt Lid
Length (Metric) 30.48 cm
Width (Metric) 30.48 cm
Height (English) 14 in.
Height (Metric) 35.56 cm
Diameter (English) Inner 11.25 in.
Diameter (English) Outer 12 in.
Diameter (Metric) Inner 28.575 cm
Diameter (Metric) Outer 30.48 mm
Weight (English) 3.15 lb.
Weight (Metric) 1.42 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.