Learn More
Youngstown Barrel & Drum Plastic Open Head Pails with Long Skirt Lids Red

Description
Plastic Open Head Pails with short Skirt Lids. This pail is dual rated, UN 1H2/Y1.5/30 & Y30/S.
Specifications
Specifications
| Certifications/Compliance | UN 1H2/Y30/S and 1H2/Y1.5/30 |
| Product Type | Open Head Pail |
| Closure Type | Short Skirt Lid |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 18.92 L |
| Color | White |
| For Use With (Application) | For Moving and Color-coded Storage |
| Material | Plastic |
| Freight Class | 92.5 for qty. 168 |
| Head Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.