Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Pullover Covers for Ultra-Containment Berms™, Economy Models
SDP

Catalog No. 191304720
Change view
Click to view available options
For Use With (Equipment):
12 x 60 ft. Ultra-spill containment berm™
15 x 50 ft. Ultra-spill containment berm™
15 x 66 ft. Ultra-spill containment berm™
84.5 in. x 43.75 in. Ultra-Spill containment sump
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-130-4720 15 x 66 ft. Ultra-spill containment berm™
19-130-4718 12 x 60 ft. Ultra-spill containment berm™
19-130-4719 15 x 50 ft. Ultra-spill containment berm™
19-130-4723 84.5 in. x 43.75 in. Ultra-Spill containment sump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-4720 Supplier Youngstown Barrel & Drum Supplier No. 8333 UT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For use with Ultra-Containment Berms, Economy Models (cat. no. 19171314)

Compliance

Meet SPCC and EPA Container Storage Regulation 40 CFR 264.175.

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Yellow
Type Pull Over Cover
For Use With (Application) Protects drums and pallets from weather elements
For Use With (Equipment) 15 x 66 ft. Ultra-spill containment berm™
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.