Learn More
Youngstown Barrel & Drum Pullover Covers for Ultra-Containment Berms™, Economy Models

Description
Compliance
Meet SPCC and EPA Container Storage Regulation 40 CFR 264.175.
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Yellow |
| Type | Pull Over Cover |
| For Use With (Application) | Protects drums and pallets from weather elements |
| For Use With (Equipment) | 84.5 in. x 43.75 in. Ultra-Spill containment sump |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.