Learn More
Youngstown Barrel & Drum Storage Bags for Ultra-Pop Up Pools™

Description
Order Info
Contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
Specifications
| Color | Yellow |
| Material | Polyethylene |
| Type | Storage Bag |
| For Use With (Application) | Used as decontamination pool and collection pool for soiled sorbents |
| For Use With (Equipment) | 66 gal. economy Ultra-pop™ up pool |
| Resistant | Chemical, diesel fuel, antifreeze, acids, caustics and corrosives |
| Weight (English) | 3 lb. |
| Weight (Metric) | 1.3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.