Learn More
Youngstown Barrel & Drum Track Pan Cover

Description
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Black |
| Material | Polyethylene |
| Type | Center Pan Cover |
| For Use With (Application) | Keep rainwater out of the pans, eliminates pooling of rain that falls on top of the center pan covers |
| For Use With (Equipment) | Railroad spill containment center track pan |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W) | 55 in. x 52 1/2 in. (1397 x 1333 mm) |
| Length (English) | 55 in. |
| Length (Metric) | 1397 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.