Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-550 Containment Sumps™
SDP

Catalog No. 19339048
Change view
Click to view available options
Includes:
0.75 in. drain fitting
No drain
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-339-048 No drain
19-339-049 0.75 in. drain fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-339-048 Supplier Youngstown Barrel & Drum Supplier No. 2823 UT

Secondary containment for 500 and 550 gallon tanks

  • Polyethylene construction will not rust or corrode
  • Chemical and weather resistant
  • Capacity: 2291L (605 gal.)
  • Dimensions: 221 x 158 x 832cm (87 x 62.5 x 32.75 in.)
  • Color: Black

Compliance

Meets Stormwater, SPCC and EPA spill containment regulations

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Black
Capacity (English) 605 gal.
Capacity (Metric) 2291 L
Material Polyethylene
Type Containment Sump
For Use With (Application) Provide best protection for non-monitored containment site
For Use With (Equipment) 500 and 550 gal. fuel and oil tanks
Includes No drain
Resistant Chemical, Weather
Weight (English) 108 lb.
Weight (Metric) 49 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.