Learn More
Youngstown Barrel & Drum Ultra-550 Containment Sumps™

Description
- Polyethylene construction will not rust or corrode
- Chemical and weather resistant
- Capacity: 2291L (605 gal.)
- Dimensions: 221 x 158 x 832cm (87 x 62.5 x 32.75 in.)
- Color: Black
Compliance
Meets Stormwater, SPCC and EPA spill containment regulations
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Black |
| Capacity (English) | 605 gal. |
| Capacity (Metric) | 2291 L |
| Material | Polyethylene |
| Type | Containment Sump |
| For Use With (Application) | Provide best protection for non-monitored containment site |
| For Use With (Equipment) | 500 and 550 gal. fuel and oil tanks |
| Includes | 0.75 in. drain fitting |
| Resistant | Chemical, Weather |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.