Learn More
Youngstown Barrel & Drum Ultra-Basin Guard™

Description
- Prevents silt, sediment and hydrocarbons from entering storm drains
- Provides visual indicators to storm drain locations
- Non-woven polypropylene geotextile
Compliance
40 CFR 122.26
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26 |
| Material | Polypropylene Geotextile |
| Type | Ultra-Basin Spill Control Guard |
| For Use With (Application) | Replace messy hay bales and keep sediment and oil from entering drains and inlets |
| For Use With (Equipment) | 24 x 24 in. grates |
| Includes | Visual indicators |
| Model | Oil and sediment |
| Diameter (English) | 36 in. |
| Diameter (Metric) | 91.44 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.