Learn More
Youngstown Barrel & Drum Ultra-Berm Builder; Vinyl Adhesives

Description
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 227 g |
| Material | Vinyl |
| Type | Vinyl Adhesive |
| For Use With (Application) | Ultra-Berm Builder |
| Includes | 8 oz. can of adhesive |
| Packaging Quantity | 1 Ea. |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.454 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.