Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Bung Access Funnels™
SDP

Catalog No. 191304814
Change view
Click to view available options
Includes:
Hinged Cover
Hinged Cover and Spout
Spout
Height (Metric):
14 cm
24.13 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Height (Metric)
19-130-4814 Spout 14 cm
19-130-0640 Hinged Cover and Spout 24.13 cm
19-339-046 Hinged Cover 24.13 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-4814 Supplier Youngstown Barrel & Drum Supplier No. 0482 UT

Eliminates the mess caused by overfilling

Allows access to 0.75 in. (69cm) drum bung.

  • Unique zigzag-channeled surface diffuses splashing
  • Level surfaces allow filters, paint cans, buckets and bottles to remain upright while draining passively
  • Optional hinged cover keeps dirt and unwanted materials out of waste stream; also locks for secure drum management
  • Optional snap-on cover also available (see cat. no. 19-130-4816)
  • Optional pop-up fill gauge (see cat. no. 19-130-4823) allows visual monitoring of waste level in drum and helps planning for drum removal

Order Info

Capacity: 6 gal. (22.7L). Dimensions: 23.63 in. O.D. x 5.5 in. H (60 x 14cm); with hinged cover, 26.75 O.D. x 9.5 in. H (68 x 24.1cm). Weight: 10 lb. (4.5kg); 17 lb. (7.5kg) with hinged cover.

Specifications

Capacity (Metric) 22,700 mL
For Use With (Application) Allows visual monitoring of waste level in the drum and helps plan ahead for drum removal
Material Polyethylene
Includes Spout
Height (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.