Learn More
Youngstown Barrel & Drum Ultra-Concrete Washout Filter™

Description
Specifications
Specifications
| Certifications/Compliance | Helps maintain EPA compliance |
| Color | Yellow |
| Capacity (English) | 139 gal. |
| Capacity (Metric) | 526 L |
| Material | Polyethylene |
| Type | Ultra-Concrete Washout Berm |
| For Use With (Application) | Collect harmful industrial concrete sediment, paint, drywall, mud, stucco and mortar |
| For Use With (Equipment) | mixer, pump trucks and wheel barrows. |
| Includes | Built-in tie-downs for a pallet |
| Model | Berm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.