Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berm™, Agriculture Models
SDP

Catalog No. p-4364591
Change view
Click to view available options
Capacity (English):
798 gal.
810 gal.
Dimensions (L x W x H):
8 x 8 x 20 in.
10 x 10 x 13 in.
Model:
Economy
Rapid rise
Weight (English):
62 lb.
75 lb.
80 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H) Model Weight (English)
18-938-432 798 gal. 8 x 8 x 20 in. Economy 75 lb.
18-938-433 810 gal. 10 x 10 x 13 in. Economy 62 lb.
18-938-434 810 gal. 10 x 10 x 13 in. Rapid rise 80 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-938-432 Supplier Youngstown Barrel & Drum Supplier No. 8260 UT

Taller sidewalls allow for more containment capacity without increasing footprint

  • Provide spill containment for pesticides
  • Available in rapid rise and economy models

Compliance

EPA requirements: Designed to meet 750-gallon capacity requirement for a pad as outlined in 40 CFR 165.85, 40 CFR 264.175 and SPCC 40 CFR 264.175 and SPCC

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Capacity (English) 798 gal.
Material Copolymer
Type Ultra-Containment Berm
For Use With (Application) Designed for quick setup and containment around potentially harmful storage materials
For Use With (Equipment) Tanks or drums, as well as larger units such as frac tanks and large storage containers.
Model Economy
Dimensions (L x W x H) 8 x 8 x 20 in.
Length (English) 8 in.
Length (Metric) 243.8 cm
Width (English) 8 in.
Width (Metric) 243.8 cm
Height (English) 20 in.
Height (Metric) 50.8 cm
Weight (English) 75 lb.
Weight (Metric) 165 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.