Learn More
Youngstown Barrel & Drum Ultra-Containment Berm, Foam Wall Models

Description
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC and EPA Container Storage |
| Color | Black/Green |
| Capacity (English) | 88 gal. |
| Capacity (Metric) | 333 L |
| Material | Copolymer 2000 |
| Type | Foam Wall Ultra-Containment Berm |
| For Use With (Application) | Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums |
| Model | Foam wall |
| Packaging Quantity | 1 Ea. |
| Shape | Rectangular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.