Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berm, Foam Wall Models
SDP

Catalog No. 19339011
Change view
Click to view available options
Capacity (Metric):
94.6 L
208 L
333 L
Weight (Metric):
10.89 kg
13.61 kg
17.24 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Weight (Metric)
19-339-011 208 L 13.61 kg
19-120-097 333 L 17.24 kg
19-339-010 94.6 L 10.89 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-339-011 Supplier Youngstown Barrel & Drum Supplier No. 8386 UT

Containment for smaller spills, leaks and drips. Versitile and convenience. The Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment.

Ultra-Containment Berm, Foam Wall Model. 2-inch size. containment for smaller spills, leaks and drips. The 2 in.H sidewalls may mean a lesser capacity than its 12 in.H counterparts but it also means versatility and convenience. The Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. 8'0 in. x 9'2 in. OD. 55 gal containment capacity.

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC and EPA Container Storage
Color Black/Green
Capacity (English) 55 gal.
Capacity (Metric) 208 L
Material Copolymer 2000
Type Foam Wall Ultra-Containment Berm
For Use With (Application) Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums
Model Foam wall
Packaging Quantity 1 Ea.
Shape Rectangular
Dimensions (L x W x H) 8 ft. x 9 ft.2 x 2 in. (2.4 x 2.7 x .05 m)
Length (English) 9 ft.2 in.
Length (Metric) 2794 m
Width (English) 8 ft.
Width (Metric) 2.7 m
Height (English) 2 in.
Height (Metric) 51 mm
Depth (English) 2 in.
Depth (Metric) 51 mm
Weight (English) 60 lb.
Weight (Metric) 13.61 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.