Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berms™, Compact and Stake Wall Models
SDP

Catalog No. 19120106
Change view
Click to view available options
Capacity (English):
179 gal.
269 gal.
748 gal.
5385 gal.
5610 gal.
7405 gal.
Material:
Copolymer 2000
XR-5, Polyurethane
Weight (English):
15 lb.
17.5 lb.
97 lb.
110.2 lb.
144 lb.
152 lb.
183.5 lb.
220.4 lb.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Material Weight (English)
19-120-106 5610 gal. Copolymer 2000 144 lb.
19-120-104 269 gal. Copolymer 2000 17.5 lb.
19-120-107 7405 gal. Copolymer 2000 183.5 lb.
19-130-4710 5385 gal. Copolymer 2000 152 lb.
19-130-4709 179 gal. Copolymer 2000 15 lb.
19-130-4711 179 gal. XR-5, Polyurethane 97 lb.
19-130-4712 269 gal. XR-5, Polyurethane 110.2 lb.
19-130-4713 748 gal. XR-5, Polyurethane 220.4 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-120-106 Supplier Youngstown Barrel & Drum Supplier No. 8613 UT

Compact design folds into a tight package

Protects heavy equipment from spills during filling, discharging, cleaning and maintenance.

  • Lightweight and portable design - no inflation required
  • Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills
  • Sidewalls lower quickly to allow drive in / drive out
  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Capacity (English) 5610 gal.
Capacity (Metric) 21,234 L
Material Copolymer 2000
Type Containment Berm
For Use With (Application) Protects heavy equipment from spills during filling, discharging, cleaning and maintenance
Weight (English) 144 lb.
Weight (Metric) 317 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.