Learn More
Youngstown Barrel & Drum Ultra-Containment Berms™, Compact and Stake Wall Models

Description
Protects heavy equipment from spills during filling, discharging, cleaning and maintenance.
- Lightweight and portable design - no inflation required
- Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills
- Sidewalls lower quickly to allow drive in / drive out
- Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Capacity (English) | 5385 gal. |
| Capacity (Metric) | 20382 L |
| Material | Copolymer 2000 |
| Type | Containment Berm |
| For Use With (Application) | Protects heavy equipment from spills during filling, discharging, cleaning and maintenance |
| Weight (English) | 152 lb. |
| Weight (Metric) | 335 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.