Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berms™, Rapid Rise Model
SDP

Catalog No. 19171090
Change view
Click to view available options
Capacity (English):
179 gal.
269 gal.
748 gal.
2333 gal.
5610 gal.
Length (English):
6 ft.
10 ft.
26 ft.
50 ft.
66 ft.
Weight (English):
29 lb.
35 lb.
63 lb.
149 lb.
278 lb.
357 lb.
Width (English):
4 ft.
6 ft.
10 ft.
12 ft.
15 ft.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Weight (English) Width (English)
19-171-090 748 gal. 10 ft. 63 lb. 10 ft.
19-171-089 269 gal. 6 ft. 35 lb. 6 ft.
19-171-088 179 gal. 6 ft. 29 lb. 4 ft.
19-171-091 2333 gal. 26 ft. 149 lb. 12 ft.
19-171-093 5610 gal. 66 ft. 357 lb. 15 ft.
19-171-092 5610 gal. 50 ft. 278 lb. 15 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-171-090 Supplier Youngstown Barrel & Drum Supplier No. 8432 UT

Sidewalls stay lowered and out of the way when not in use

Vehicles and equipment can drive in and out with no set-up or take-down required. In the case of a spill, the foam ring around the top perimeter of the Containment Berm rises with the level of spilled liquid.

  • Helps meet EPA Container Storage Regulation 40 CFR 264.175 and SPCC requirements
  • Copolymer 2000™ construction

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Capacity (English) 748 gal.
Capacity (Metric) 2831.48 L
Material Copolymer 2000
Type Rapid Rise Ultra-Containment Berm
For Use With (Application) Used for normal operations, loading and unloading
Dimensions (L x W x H) 10 x 10 x 1 ft. (3.04 x 3.04 x 30 cm)
Length (English) 10 ft.
Length (Metric) 3.04 m
Width (English) 10 ft.
Width (Metric) 3.04 m
Height (English) 1 ft.
Height (Metric) 0.3 m
Weight (English) 63 lb.
Weight (Metric) 29 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.