Learn More
Youngstown Barrel & Drum Ultra-Containment Berms™, Rapid Rise Model

Description
Vehicles and equipment can drive in and out with no set-up or take-down required. In the case of a spill, the foam ring around the top perimeter of the Containment Berm rises with the level of spilled liquid.
- Helps meet EPA Container Storage Regulation 40 CFR 264.175 and SPCC requirements
- Copolymer 2000™ construction
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Capacity (English) | 5610 gal. |
| Capacity (Metric) | 21,236 L |
| Material | Copolymer 2000 |
| Type | Rapid Rise Ultra-Containment Berm |
| For Use With (Application) | Used for normal operations, loading and unloading |
| Dimensions (L x W x H) | 50 x 15 x 1 ft. (1524 x 457.2 x 30.48 cm) |
| Length (English) | 50 ft. |
| Length (Metric) | 15.24 m |
| Width (English) | 15 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.