Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berms™ Stake Wall Models
SDP

Catalog No. 19339016
Change view
Click to view available options
Capacity (Metric):
1018 L
21,234 L
28,028 L
2831 L
678 L
Weight (Metric):
17 kg
21 kg
39.5 kg
165 kg
210.5 kg
255.3 kg
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Weight (Metric)
19-339-016 1018 L 21 kg
19-130-4714 28,028 L 255.3 kg
19-339-015 678 L 17 kg
19-339-017 2831 L 39.5 kg
19-339-019 28,028 L 210.5 kg
19-339-018 21,234 L 165 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-339-016 Supplier Youngstown Barrel & Drum Supplier No. 8209 UT

Designed allowing the sidewalls to collapse in either direction and spring back automatically to their upright position

Portable secondary containment for drums, tanks, equipment and vehicles.

  • Meets EPA and uniform fire code spill containment regulations with portable Ultra-Containment Berms
  • Sidewalls always return to vertical without assistance whenever drums are rolled over or the trucks are driven through it
  • Does not rely on inflation, hinged straps or cumbersome frames to keep sidewalls up
  • Constructed with standard Copolymer 2000 material
  • XR5, Copolymer 3000, polyurethane and other materials are available on a custom basis
  • For replacement parts, see cat. nos. 191305010 - 12

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Capacity (English) 269 gal.
Capacity (Metric) 1018 L
Material XR-5, Polyurethane
Type Stake Wall Ultra-Containment Berm
For Use With (Application) Ideal for areas with temporary storage requirements
For Use With (Equipment) Drums, tanks, equipment and vehicles
Weight (English) 46 lb.
Weight (Metric) 21 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.