Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Berms™, Ultimate Models
SDP

Catalog No. 19339013
Change view
Click to view available options
Length (English):
50 in.
60 in.
66 in.
Weight (English):
681 lb.
719 lb.
893 lb.
Width (English):
12 in.
15 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English) Width (English)
19-339-013 50 in. 719 lb. 15 in.
19-339-012 60 in. 681 lb. 12 in.
19-339-044 66 in. 893 lb. 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-339-013 Supplier Youngstown Barrel & Drum Supplier No. 8506 UT

With unique living hinge design

  • Standard material of construction is Copolymer-2000™
  • XR5, polyurethane and other materials also available
  • Drive in/Drive Out end walls, once a vehicle has entered or exited, walls automatically spring back to their vertical position
  • Entry and exit walls are supported every 12 in. with proprietary “living hinge”
  • Both long sidewalls are held upright by PVC sidewall assemblies
  • Swivel feet to lower the sidewalls for storage or transport to another
  • For drums, IBCs, vehicles, equipment, frac tanks and other large containers

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Black
Capacity (English) 5610 gal.
Material Copolymer
Type Ultra-Containment Berm
For Use With (Application) Allows walls to be lowered as needed for placing products into containment areas, while still allowing vehicles to drive directly over entrance and exit walls of the berm without any effort
For Use With (Equipment) Vehicles, tankers, drums, tanks, machinery, and several other facility or construction site equipment
Includes Collapsible PVC sidewall assemblies, swivel to lower the sidewalls
Model Ultimate
Dimensions (L x W x H) 50 x 15 x 1 ft. (1524 x 457.2 x 30.48 cm)
Length (English) 50 in.
Length (Metric) 1524 cm
Width (English) 15 in.
Width (Metric) 457.2 cm
Height (English) 1 ft.
Height (Metric) 30.48 cm
Weight (English) 719 lb.
Weight (Metric) 326 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.