Learn More
Youngstown Barrel & Drum Ultra-Containment Berms™, Ultimate Models

Description
- Standard material of construction is Copolymer-2000™
- XR5, polyurethane and other materials also available
- Drive in/Drive Out end walls, once a vehicle has entered or exited, walls automatically spring back to their vertical position
- Entry and exit walls are supported every 12 in. with proprietary “living hinge”
- Both long sidewalls are held upright by PVC sidewall assemblies
- Swivel feet to lower the sidewalls for storage or transport to another
- For drums, IBCs, vehicles, equipment, frac tanks and other large containers
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Black |
| Material | Copolymer |
| Type | Ultra-Containment Berm |
| For Use With (Application) | Allows walls to be lowered as needed for placing products into containment areas, while still allowing vehicles to drive directly over entrance and exit walls of the berm without any effort |
| For Use With (Equipment) | Vehicles, tankers, drums, tanks, machinery, and several other facility or construction site equipment |
| Includes | Collapsible PVC sidewall assemblies, swivel to lower the sidewalls |
| Model | Ultimate |
| Dimensions (L x W x H) | 66 x 15 x 1 ft. (2011 x 457.2 x 30.48 cm) |
| Length (English) | 66 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.