Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Sump, Flexible Model™
SDP

Catalog No. 19171350
Change view
Click to view available options
Dimensions (L x W x H):
102 x 48 x 24 in.
102 x 72 x 24 in.
162 x 78 x 24 in.
Includes:
Drain
No Drain
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes
19-171-350 102 x 72 x 24 in. No Drain
19-171-348 102 x 48 x 24 in. No Drain
19-171-349 102 x 48 x 24 in. Drain
19-171-351 102 x 72 x 24 in. Drain
19-171-353 162 x 78 x 24 in. Drain
19-171-352 162 x 78 x 24 in. No Drain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-171-350 Supplier Youngstown Barrel & Drum Supplier No. 2852 UT

Economical and portable containment for 275, 500/550, and 1000-gallon tanks

  • Standard sizes fit most fuel tanks
  • L-Shaped aluminum brackets for sturdy sidewall support
  • Brackets can be removed and material folded for compact storage and easy transport
  • Folded units and L-Brackets are shipped in UPS-able boxes
  • L-Brackets are quickly and easily installed in heat-welded sleeves around the Sump'sperimeter

Compliance

Meets SPCC Spill Containment Regs and EPA Container Storage Regulation 40 CFR 264.175.

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Black
Capacity (English) 650 gal.
Capacity (Metric) 2460.5 L
Material Polyethylene
Type Flexible Ultra-Containment Sump
For Use With (Equipment) 550 gal. tanks
Includes No Drain
Dimensions (L x W x H) 102 x 72 x 24 in.
Length (English) 102 in.
Length (Metric) 259.08 cm
Width (English) 72 in.
Width (Metric) 182.88 cm
Height (English) 24 in.
Height (Metric) 61 cm
Weight (English) 65 lb.
Weight (Metric) 29.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.