Learn More
Youngstown Barrel & Drum Ultra-Containment Sump, Flexible Model™

Description
- Standard sizes fit most fuel tanks
- L-Shaped aluminum brackets for sturdy sidewall support
- Brackets can be removed and material folded for compact storage and easy transport
- Folded units and L-Brackets are shipped in UPS-able boxes
- L-Brackets are quickly and easily installed in heat-welded sleeves around the Sump'sperimeter
Compliance
Meets SPCC Spill Containment Regs and EPA Container Storage Regulation 40 CFR 264.175.
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Black |
| Capacity (English) | 650 gal. |
| Capacity (Metric) | 2460.5 L |
| Material | Polyethylene |
| Type | Flexible Ultra-Containment Sump |
| For Use With (Equipment) | 550 gal. tanks |
| Includes | Drain |
| Dimensions (L x W x H) | 102 x 72 x 24 in. |
| Length (English) | 102 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.