Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Containment Trays
SDP

Catalog No. 191304726
Change view
Click to view available options
Capacity (Metric):
53 L
62.45 L
Color:
Black
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
19-130-4726 62.45 L Yellow
19-820-935 53 L Yellow
19-130-4728 53 L Black
19-130-4727 62.45 L Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-4726 Supplier Youngstown Barrel & Drum Supplier No. 2351 UT

16.5 gallon sump is perfect for 5-gallon pails, batteries, safety cans, dry cleaning waste drums and leaky machine parts for spill containment.

Ultra-Containment Tray, No grate, yellow. 54 in. x 29¾ in. x 3½ in.. This low profile, 16.5 gallon sump is perfect for 5-gallon pails, batteries, safety cans, dry cleaning waste drums and leaky machine parts for spill containment. Polyethylene construction will not rust or corrode and provides excellent compatibility for most chemicals.

Compliance

Meets EPA Container Storage Regulations for small packages with grating in place

Specifications

Color Yellow
Capacity (English) 16.5 gal.
Capacity (Metric) 62.45 L
Material Polyethylene
Type Ultra-Containment Tray with Grating
For Use With (Application) Used in maintenance and repair operations, accommodates many small containers
Includes Tray only
Packaging Quantity 1 Ea.
Resistant Resists UV rays, rust, corrosion and most chemicals
Shape Rectangular
Dimensions (L x W x H) 54 x 29.75 x 3.5 in. (137.16 x 75.56 x 8.89 cm)
Length (English) 54 in.
Length (Metric) 137.16 cm
Width (English) 29.75 in.
Width (Metric) 75.56 cm
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Depth (English) 3.5 in.
Depth (Metric) 8.89 cm
Weight (English) 17 lb.
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.