Learn More
Youngstown Barrel & Drum Ultra-Containment Trays

Description
Compliance
Meets EPA Container Storage Regulations for small packages with grating in place
Specifications
Specifications
| Color | Black |
| Capacity (English) | 16.5 gal. |
| Capacity (Metric) | 62.45 L |
| Material | Polyethylene |
| Type | Ultra-Containment Tray |
| For Use With (Application) | Used in maintenance and repair operations, accommodates many small containers |
| Includes | Tray only |
| Packaging Quantity | 1 Ea. |
| Resistant | Resists UV rays, rust, corrosion and most chemicals |
| Shape | Rectangular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.