Learn More
Youngstown Barrel & Drum Ultra-Debris Screen with Overflow Ports

Description
Specifications
Specifications
| Certifications/Compliance | Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements. |
| Color | Black |
| Material | Polyethylene |
| Type | Ultra Debris Screen |
| For Use With (Application) | Stormwater management |
| For Use With (Equipment) | Over stormwater outflow (up to 18 in. dia.) |
| Includes | Concrete screws |
| Model | Standard |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W x H) | 28.7 x 22.8 x 4.25 in. (72.8 x 57.9 x 10.7 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.