Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Supply Hose for Gross-Rinse Shower Ultra-Decon Deck; Accessories
SDP

Catalog No. 191304739
Change view
Click to view available options
Type:
Bladder Attachment
Decon Wand
Replacement Bladder
Replacement Tarp
Stand-up Gross Rinse Shower
Supply Hose, Orange
Supply Hose, White
Material:
Aluminum
Mertex
PVC
Polyethylene
Vinyl
Length (Metric):
167.6 cm
2.43 m
213.36 cm
4.26 m
66.04 cm
7.62 m
73.66 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material Length (Metric)
19-130-4739 Replacement Bladder Polyethylene 167.6 cm
19-130-4738 Bladder Attachment Polyethylene 66.04 cm
19-130-4742 Stand-up Gross Rinse Shower PVC 213.36 cm
19-130-4743 Replacement Tarp Vinyl 4.26 m
19-130-4740 Decon Wand Aluminum 73.66 cm
19-130-4744 Replacement Tarp Vinyl 2.43 m
19-130-4745 Supply Hose, Orange Mertex 7.62 m
19-130-4746 Supply Hose, White Mertex 7.62 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-130-4739 Supplier Youngstown Barrel & Drum Supplier No. 6340 UT
Replacement Bladder only for Ultra-Decon Decks. Replacement Bladder - For P/N 2317 UT

Specifications

Color Yellow
Capacity (English) 66 gal.
Capacity (Metric) 249.84 L
Material Polyethylene
Type Replacement Bladder
For Use With (Application) Provide an easier way for contents collected to be disposed by the bag, without moving the deck. Also gives the decon deck the added capacity.
For Use With (Equipment) Bladder Attachment - Fits P1, P2 and P4 Spill Decks and Safety Cabinet Bladder Systems
Includes Bulkhead Fitting
Model P1, P2 and P4 Spill Decks and Safety Cabinet Bladder Systems
Packaging Quantity 1 Ea.
Shape Rectangular
Dimensions (L x W) 66 x 65.5 in. (167.6 x 166.3 cm)
Length (English) 66 in.
Length (Metric) 167.6 cm
Width (English) 65.5 in.
Width (Metric) 166.3 cm
Weight (English) 2 lb.
Weight (Metric) 0.907 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.