Learn More
Youngstown Barrel & Drum Supply Hose for Gross-Rinse Shower Ultra-Decon Deck; Accessories

Description
Specifications
Specifications
| Color | Black |
| Material | Vinyl |
| Type | Replacement Tarp |
| For Use With (Application) | Use under the Non-Ambulatory Decon Deck model |
| For Use With (Equipment) | Non-Ambulatory Model |
| Packaging Quantity | 1 Ea. |
| Shape | Square |
| Dimensions (L x W) | 8 x 8 ft. (2.43 x 2.43 m) |
| Length (English) | 8 ft. |
| Length (Metric) | 2.43 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.