Learn More
Youngstown Barrel & Drum Ultra-Decon DecK™

Description
- Material: Polyethylene
- Color: Orange
Specifications
Specifications
| Color | Orange |
| Material | Polyethylene |
| Type | P4 Ultra-Decon Deck |
| For Use With (Equipment) | Tactical decon system |
| Model | P4 |
| Dimensions (L x W x H) | 61.25 x 5.75 x 52 in. (155.5 x 14.6 x 132.08 cm) |
| Length (English) | 61.25 in. |
| Length (Metric) | 155.5 cm |
| Width (English) | 5.75 in. |
| Width (Metric) | 14.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.