Learn More
Youngstown Barrel & Drum Ultra-Drain™ Guard

Description
Includes
10 guards/case
- Over 80% sediment removal efficiency
- Sediment capacity: up to 18kg (40 lb.)
- Oil capacity:3.5L (0.87 gal.)
- Removal of waste from rain water to prevent water system contamination.
- Used in construction sites, parking lots and industrial facilities.
Compliance
- NPDES
- 40 CFR 122.26 (1999)
Specifications
Specifications
| Type | Oil and Sediment Drain Guard |
| For Use With (Application) | Use in industrial facilities, construction sites, parking lots, and drive-up retail facilities |
| Dimensions (L x W x H) | 48 x 36 x 18 in. |
| Length (English) | 48 in. |
| Length (Metric) | 121.9 cm |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Weight (English) | 1 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.