Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Guard™, Reusable Model
SDP

Catalog No. 191304752
Change view
Click to view available options
Weight (English):
1 lb.
2 lb.
3 lb.
Dimensions (L x W x H):
24 x 24 x 24 in.
24 x 36 x 24 in.
24 x 48 x 24 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Dimensions (L x W x H)
19-130-4752 1 lb. 24 x 24 x 24 in.
19-130-4756 3 lb. 24 x 36 x 24 in.
19-130-4753 1 lb. 24 x 36 x 24 in.
19-130-4754 2 lb. 24 x 48 x 24 in.
19-130-4755 3 lb. 24 x 24 x 24 in.
19-130-4757 3 lb. 24 x 48 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-130-4752 Supplier Youngstown Barrel & Drum Supplier No. 9341 UT

The reusable Ultra-Drain Guard is perfect for catching sediment at construction sites with its high capacity

  • Rugged polypropylene construction can be easily rinsed and reused
  • 91.44cm (36 in.) deep accumulation pocket holds up to 226kg (500 lb.) of soil, sand, sediment and dirt
  • Designed for easy removal with backhoe, forklift or other equipment

Compliance

40 CFR 122.26

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Capacity (English) 500 lb.
Capacity (Metric) 226.79 kg
Material Polypropylene
Type Ultra-Drain Guard
For Use With (Application) Used to capture dirt and sediment at construction sites and other high erosion areas
For Use With (Equipment) Backhoe, forklift or other equipment
Dimensions (L x W x H) 24 x 24 x 24 in.
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 24 in.
Height (Metric) 61 cm
Depth (English) 36 in.
Depth (Metric) 91.44 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.