Learn More
Youngstown Barrel & Drum Ultra-Drain Guard™, Reusable Model

Description
- Rugged polypropylene construction can be easily rinsed and reused
- 91.44cm (36 in.) deep accumulation pocket holds up to 226kg (500 lb.) of soil, sand, sediment and dirt
- Designed for easy removal with backhoe, forklift or other equipment
Compliance
40 CFR 122.26
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
| Capacity (English) | 500 lb. |
| Capacity (Metric) | 226.79 kg |
| Material | Polypropylene |
| Type | Ultra-Drain Guard |
| For Use With (Application) | Used to capture dirt and sediment at construction sites and other high erosion areas |
| For Use With (Equipment) | Backhoe, forklift or other equipment |
| Dimensions (L x W x H) | 24 x 48 x 24 in. |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.