Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Guard, Ultimate Model
SDP

Catalog No. 19171099
Change view
Click to view available options
Packaging Quantity:
1 Ea.
10/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-171-099 1 Ea.
19-171-100 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-171-099 Supplier Youngstown Barrel & Drum Supplier No. 9376 UT

Strips of antimicrobial material attached to the bottom of this catch basin insert, mix with any standing water present and help resolve issues of bacteria, fungi, yeast, and algae-laden water often found in stagnant stormwater in catch basins.

Ultra-Drain Guards, Ultimate Model. 48 in. x 36 in. x 38 in.. Strips of antimicrobial material, 1.5 in. x 20 in. attached to the bottom of this catch basin insert, mix with any standing water present. These coated "tentacles" help resolve issues of bacteria, fungi, yeast, and algae-laden water often found in stagnant stormwater in catch basins.

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Color Black
Capacity (English) Oil: 1.57 gal., Sediment: 40 lb.
Capacity (Metric) Oil: 6 L, Sediment: 18 kg
Material X-Tex
Type Drain Guard
For Use With (Application) Kill single cell organisms such as bacteria, fungi, yeast and algae by molecular physical penetration, electrostatic attraction and electrocution
For Use With (Equipment) 4 x 3 ft. grates
Holds Up to 1.57 gal. of oil and up to 40 lb. of sediment
Includes 1.5 x 20 in. strips of X-Tex AM,(Antimicrobial), Pack of 1
Model Ultimate Model
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 48 x 36 x 38 in. (122 x 91 x 97 cm)
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 36 in.
Width (Metric) 91 cm
Height (English) 38 in.
Height (Metric) 97 cm
Depth (English) 38 in.
Depth (Metric) 966 mm
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.