Learn More
Youngstown Barrel & Drum Ultra-Drain Guard, Ultimate Model

Description
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
| Color | Black |
| Capacity (English) | Oil: 1.57 gal., Sediment: 40 lb. |
| Capacity (Metric) | Oil: 6 L, Sediment: 18 kg |
| Material | X-Tex |
| Type | Drain Guard |
| For Use With (Application) | Kill single cell organisms such as bacteria, fungi, yeast and algae by molecular physical penetration, electrostatic attraction and electrocution |
| For Use With (Equipment) | 4 x 3 ft. grates |
| Holds | Up to 1.57 gal. of oil and up to 40 lb. of sediment |
| Includes | 1.5 x 20 in. strips of X-Tex AM,(Antimicrobial), Pack of 10 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.