Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Plugs™
SDP

Catalog No. 19339002
Change view
Click to view available options
Diameter (English) Inner:
10 in.
12 in.
2 in.
2, 3, 4 in.
3 in.
4 in.
6 in.
8 in.
Weight (English):
2 lb.
3 lb.
6 lb.
8 lb.
13 lb.
16 lb.
25 lb.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Weight (English)
19-339-002 8 in. 13 lb.
19-057-536 2 in. 2 lb.
19-057-537 3 in. 2 lb.
19-057-538 2, 3, 4 in. 8 lb.
19-339-004 12 in. 25 lb.
19-339-001 6 in. 6 lb.
19-339-003 10 in. 16 lb.
19-339-000 4 in. 3 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-339-002 Supplier Youngstown Barrel & Drum Supplier No. 2118 UT

Includes

Ultra DrainPlug Kit

  • 2, 3, and 4 in. (5.1, 7.5, 10.1cm) diameter plugs and a convenient carrying case

Keeps contaminants from entering drains

Made of a unique, nontoxic, nonabsorbent polyurethane material with a tapered, conical shape specifically designed to wedge into standard drains.

  • Durable and flexible, resistant to most aggressive chemicals as well as oil and water
  • Easily cleaned with soap and water for repeated use
  • Removable eyebolts allow grating to be installed with the DrainPlug in place
  • Available in 2,3,4,6,8,10 and 12 in. (5.1 and 7.5cm) diameters
  • Safety Orange color

Specifications

Product Type Drain Plug
Description Tapered
Color Orange
For Use With (Application) Prevents Contaminants from Entering Drains
Material Polyurethane
Includes Removable Eyebolts
Shape Conical
Diameter (English) Inner 8 in.
Diameter (Metric) Inner 20.3 cm
Weight (English) 13 lb.
Weight (Metric) 5.8 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.