Learn More
Youngstown Barrel & Drum Ultra-Drain Plugs™

Description
Includes
Ultra DrainPlug Kit
- 2, 3, and 4 in. (5.1, 7.5, 10.1cm) diameter plugs and a convenient carrying case
Made of a unique, nontoxic, nonabsorbent polyurethane material with a tapered, conical shape specifically designed to wedge into standard drains.
- Durable and flexible, resistant to most aggressive chemicals as well as oil and water
- Easily cleaned with soap and water for repeated use
- Removable eyebolts allow grating to be installed with the DrainPlug in place
- Available in 2,3,4,6,8,10 and 12 in. (5.1 and 7.5cm) diameters
- Safety Orange color
Specifications
Specifications
| Product Type | Drain Plug |
| Description | Tapered |
| Color | Orange |
| For Use With (Application) | Prevents Contaminants from Entering Drains |
| Material | Polyurethane |
| Includes | Removable Eyebolts |
| Shape | Conical |
| Diameter (English) Inner | 10 in. |
| Diameter (Metric) Inner | 25.4 cm |
| Weight (English) | 16 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.