Learn More
Youngstown Barrel & Drum Ultra-Drain Seal Plus™

Description
- Urethane bottom layer (same as Ultra-Drain seal) keeps spills from entering drains
- For use in parking areas, loading docks and other areas where drains may be driven over
- Bright yellow color helps indentify protected drains
Specifications
Specifications
| Certifications/Compliance | NPDES, SPCC |
| Color | Bright Yellow |
| Material | PVC, Urethane |
| For Use With (Application) | Used in parking areas, loading docks and other areas where drains may be driven over |
| Resistant | Oil, water and most aggressive chemicals |
| Shape | Square |
| Dimensions (L x W) | 48 x 48 in. (122 x 122 cm) |
| Length (English) | 48 in. |
| Length (Metric) | 121.92 cm |
| Width (English) | 48 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.