Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Seal Plus™
SDP

Catalog No. 19171063
Change view
Click to view available options
Weight (English):
4 lb.
7 lb.
13 lb.
15 lb.
20 lb.
23 lb.
26 lb.
27 lb.
38 lb.
43 lb.
Shape:
Circular
Rectangular
Square
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Shape
19-171-063 38 lb. Rectangular
19-171-054 23 lb. Square
19-171-053 15 lb. Square
19-171-058 4 lb. Circular
19-171-055 27 lb. Square
19-171-052 7 lb. Square
19-171-059 7 lb. Circular
19-171-056 43 lb. Square
19-171-060 13 lb. Circular
19-171-062 20 lb. Rectangular
19-171-061 26 lb. Circular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-171-063 Supplier Youngstown Barrel & Drum Supplier No. 2165 UT

Specially rugged reinforced PVC top layer provides protection from extended UV exposure and vehicular traffic

  • Urethane bottom layer (same as Ultra-Drain seal) keeps spills from entering drains
  • For use in parking areas, loading docks and other areas where drains may be driven over
  • Bright yellow color helps indentify protected drains

Specifications

Certifications/Compliance NPDES, SPCC
Color Bright Yellow
Material PVC, Urethane
For Use With (Application) Used in parking areas, loading docks and other areas where drains may be driven over
Resistant Oil, water and most aggressive chemicals
Shape Rectangular
Dimensions (L x W) 36 x 58 in. (91.44 x 147.3 cm)
Length (English) 36 in.
Length (Metric) 91.44 cm
Width (English) 58 in.
Width (Metric) 147.3 cm
Weight (English) 38 lb.
Weight (Metric) 17 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.