Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Seal Truck Mounts™
SDP

Catalog No. 191304766
Change view
Click to view available options
Weight (English):
9 lb.
11 lb.
Length (English):
38.5 in.
51 in.
54.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Length (English)
19-130-4766 9 lb. 38.5 in.
19-130-4767 11 lb. 51 in.
19-130-4768 9 lb. 54.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-4766 Supplier Youngstown Barrel & Drum Supplier No. 2145 UT

Includes

Mounting hardware

Truck mounted container for quick and easy access to Ultra-Drain seals

  • Installs quickly and easily to trailer undercarriage
  • Tethered fastener secures end cap
  • Polyethylene construction will not rust or corrode

Specifications

Color Yellow
Material Polyethylene
Type Truck Mount
For Use With (Application) Quick and easy access to Ultra drain seals
For Use With (Equipment) 18 x 18 in., 24 x 24 in.,12 and 20 in. dia. drain seals
Includes Undercarriage hardware, tethered hook, loop fastener
Dimensions (L x W x H) 38.5 x 8.5 x 8.5 in. (97.79 x 21.6 x 21.6 cm)
Length (English) 38.5 in.
Length (Metric) 97.79 cm
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Weight (English) 9 lb.
Weight (Metric) 4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.