Learn More
Youngstown Barrel & Drum Ultra-Drain Seal Truck Mounts™

Description
Includes
Mounting hardware
- Installs quickly and easily to trailer undercarriage
- Tethered fastener secures end cap
- Polyethylene construction will not rust or corrode
Specifications
Specifications
| Color | Yellow |
| Material | Polyethylene |
| Type | Truck Mount |
| For Use With (Application) | Quick and easy access to Ultra drain seals |
| For Use With (Equipment) | 42 x 42 in., 48 x 48 in. and 42 in. dia. drain seals |
| Includes | Undercarriage hardware, tethered hook, loop fastener |
| Dimensions (L x W x H) | 54.5 x 8.5 x 8.5 in. (138.4 x 21.6 x 21.6 cm) |
| Length (English) | 54.5 in. |
| Length (Metric) | 138.4 cm |
| Width (English) | 8.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.