Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drum Trays™
SDP

Catalog No. 191302736
Change view
Click to view available options
Weight (English):
19 lb.
46 lb.
Height (English):
8.11 in.
8.12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Height (English)
19-130-2736 19 lb. 8.11 in.
19-820-914 46 lb. 8.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-2736 Supplier Youngstown Barrel & Drum Supplier No. 1045 UT

Collect and contain drips and overflows to keep floors free of spills

  • 100 percent polyethylene construction will not rust or corrode
  • Optional bottom grate elevates drums out of spilled liquid by 6.7cm (2.625 in.)
  • Containment capacity is 86.3L (22.8 gal.) without grate; 79.9L (21.1 gal.) with grate
  • Optional dolly available for easier transport/mobility

For filling 113.6 and 208.2L (30 and 55 gal.) drums

Compliance

Meet EPA container storage regulations for 20 gallon or smaller containers with bottom grate in place (40 CFR 264.175, UFC and SPCC).

Specifications

Color Yellow
Capacity (English) 22.8 gal.
Capacity (Metric) 86 L
Type Drum Tray
For Use With (Equipment) 55 and 30 gal. drums
Includes Bottom grate
Height (English) 8.11 in.
Height (Metric) 20.6 cm
Diameter (English) 32 in.
Diameter (Metric) 81.3 cm
Weight (English) 19 lb.
Weight (Metric) 9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.