Learn More
Youngstown Barrel & Drum Ultra-Drum Trays™

Description
- 100 percent polyethylene construction will not rust or corrode
- Optional bottom grate elevates drums out of spilled liquid by 6.7cm (2.625 in.)
- Containment capacity is 86.3L (22.8 gal.) without grate; 79.9L (21.1 gal.) with grate
- Optional dolly available for easier transport/mobility
For filling 113.6 and 208.2L (30 and 55 gal.) drums
Compliance
Meet EPA container storage regulations for 20 gallon or smaller containers with bottom grate in place (40 CFR 264.175, UFC and SPCC).
Specifications
Specifications
| Certifications/Compliance | EPA |
| Type | Drum Tray |
| For Use With (Equipment) | 20 gal. or smaller containers |
| Includes | Bottom grate |
| Height (English) | 8.12 in. |
| Height (Metric) | 21 cm |
| Diameter (English) | 32 in. |
| Diameter (Metric) | 81 cm |
| Weight (English) | 46 lb. |
| Weight (Metric) | 21 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.