Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-DrumRack P2 Racks
SDP

Catalog No. 19820937
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-820-937 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-937 Supplier Youngstown Barrel & Drum Supplier No. 2389 UT

Rack keeps drums slightly tilted forward to maximize dispensing.

Ultra-Drum Rack P2 units keep drums slightly tilted forward to maximize dispensing. Optional Dispensing Shelf provides service platform for buckets, safety cans and other containers. Drum Rack Only (P2)

Specifications

Color Yellow
Material Polyethylene
Type Horizontal P2 Pallet Ultra Drum Rack
For Use With (Application) Designed to retrofit any containment pallet or deck
Holds 2 Drums
Load Bearing Capacity (English) 1,500 lb.
Load Bearing Capacity (Metric) 680.4 kg
Model P2
Packaging Quantity 1 Ea.
Resistant Rust, Corrosion
Dimensions (L x W x H) 32 x 53 x 33 in.
Length (English) 32 in.
Length (Metric) 81.28 cm
Width (English) 53 in.
Width (Metric) 134.62 cm
Height (English) 33 in.
Height (Metric) 83.82 cm
Weight (English) 52 lb.
Weight (Metric) 23.59 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.