Learn More
Youngstown Barrel & Drum Ultra-Filter Sock™

Description
For use in front of storm drains, around downspouts, in gullies and ditches or anywhere there is potential for harmful stormwater runoff.
- Woven polymer casing allows water to pass through quickly while filtration media inside removes pollutants
- Size: 2.7m × 17.8 × 10.1cm (9 ft. × 7 × 4 in.)
- Units can be overlapped for longer coverage
- Looped ends allow units to be staked in place and also assist in transport
- Available with different types of media depending on which pollutant is present
Specifications
Specifications
| Color | Green |
| Material | Polypropylene |
| Type | Ultra-Filter Sorb 44 Sock |
| For Use With (Application) | Oil and Hydrocarbons |
| Dimensions (L x W x H) | 9 x 7 x 4 in. (2.7m x 17.8 x 10.1 cm) |
| Length (English) | 9 ft. |
| Length (Metric) | 2.7 m |
| Width (English) | 7 in. |
| Width (Metric) | 17.8 cm |
| Height (English) | 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.