Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Filter Sock™
SDP

Catalog No. 18938442
Change view
Click to view available options
Type:
Ultra-Filter Activated Carbon Sock
Ultra-Filter Heavy Metal Remover Sock
Ultra-Filter Phosphorous Sock
Ultra-Filter Sediment Sock
Ultra-Filter Sorb 44 Sock
For Use With (Application):
Chemical and Odor
Heavy Metal
Oil and Hydrocarbons
Phosphorous
Sediment
Weight (English):
15 lb.
35 lb.
40 lb.
66 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Application) Weight (English)
18-938-442 Ultra-Filter Sediment Sock Sediment 40 lb.
18-938-417 Ultra-Filter Activated Carbon Sock Chemical and Odor 40 lb.
18-938-420 Ultra-Filter Phosphorous Sock Phosphorous 66 lb.
18-938-419 Ultra-Filter Sorb 44 Sock Oil and Hydrocarbons 15 lb.
18-938-418 Ultra-Filter Heavy Metal Remover Sock Heavy Metal 35 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-938-442 Supplier Youngstown Barrel & Drum Supplier No. 9457 UT

Filters pollutants from runoff water

For use in front of storm drains, around downspouts, in gullies and ditches or anywhere there is potential for harmful stormwater runoff.

  • Woven polymer casing allows water to pass through quickly while filtration media inside removes pollutants
  • Size: 2.7m × 17.8 × 10.1cm (9 ft. × 7 × 4 in.)
  • Units can be overlapped for longer coverage
  • Looped ends allow units to be staked in place and also assist in transport
  • Available with different types of media depending on which pollutant is present

Specifications

Color Green
Material Polypropylene
Type Ultra-Filter Sediment Sock
For Use With (Application) Sediment
Dimensions (L x W x H) 9 x 7 x 4 in. (2.7m x 17.8 x 10.1 cm)
Length (English) 9 ft.
Length (Metric) 2.7 m
Width (English) 7 in.
Width (Metric) 17.8 cm
Height (English) 4 in.
Height (Metric) 10.1 cm
Weight (English) 40 lb.
Weight (Metric) 18 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.