Learn More
Youngstown Barrel & Drum Ultra-Funnels™

Description
Allows accurate monitoring of vessel filling
Global Funnels
- Securely fits nearly every 55-gallon tighthead steel or polyethylene drum
- Unique bottom design fits tightly on drums with varying diameters
- No more wobbles or drips
- All-polyethylene funnel can be used on 55-gallon open-head steel or polyethylene drums
- Replaces drum lid for convenient access for pouring, collecting rags, soiled absorbents, etc.
- Molded base fits securely onto drum; thumb screws quickly tighten for added security
- Hinged cover is lockable
Specifications
Specifications
| Design | Closed or open head |
| Type | Snap-on Funnel Cover |
| For Use With (Application) | Eliminates overspills and helps to keep drumtops in compliance |
| For Use With (Equipment) | 55 and 30 gal. drums |
| Includes | Cover only |
| Packaging Quantity | 1 Ea. |
| Size | Large |
| Diameter (English) | 25 in. |
| Diameter (Metric) | 63.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.