Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Grate Hook™
SDP

Catalog No. 19058078
Change view
Click to view available options
Color:
Black
Weight (English):
3 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Weight (English)
19-058-078 Black 3 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-058-078 Supplier Youngstown Barrel & Drum Supplier No. 9235 UT

Minimize potential injuries associated with heavy lifting

  • One-piece, heavy-duty steel design
  • Fits all grates and protects hands from injury

Specifications

Color Black
Material Steel
Type Grate Lifting Hook
For Use With (Application) Protects hands from injury, help ease the process of grate lifting and removal
For Use With (Equipment) Grate
Packaging Quantity 1 Ea.
Dimensions (L x W) 26 x 5 in. (66.04 x 12.7 cm)
Length (English) 26 in.
Length (Metric) 66.04 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Weight (English) 3 lb.
Weight (Metric) 0.45 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.